- Clamp
- Bellows Coupling
- Motion Control
- 63.000 mm Long
| Type | Bellows Coupling |
| Application | Motion Control |
| Material | Stainless Steel |
| Length | 63.000 mm |
| Style | Clamp |
| Weight | 0.028 LB |
| EAN or UPC | 685144770080 |
| Type | Bellows Coupling |
| Application | Motion Control |
| Material | Stainless Steel |
| Length | 63.000 mm |
| Style | Clamp |
| Weight | 0.028 LB |
| EAN or UPC | 685144770080 |