- Clamp Style
- Bellows Coupling Type
- Motion Control Application
| Outside Dia. | 1.772 in |
| Coupling Size | BWLC63 |
| Length Through Bore | 0.472 in |
| Type | Bellows Coupling |
| Temperature Range [Max] | 212 °F |
| Bore Dia. [Min] | 0.3940 in |
| Application | Motion Control |
| Style | Clamp |
| Torque | 159 in lb |
| Bore B | 1 in |
| Torsional Stiffness (Inch Pounds/Radian) | 800 |
| Length | 2.480 in |
| Material | Stainless Steel |
| Bore Dia. [Max] | 0.9840 in |
| RPM | 12700 rpm |
| Bore A | 1 in |
| Axial Misalignment | 0.02 in |
| Weight | 0.028 LB |
| EAN or UPC | 685144769855 |

