- Clamp Style
- Bellows Coupling Type
- Motion Control Application
| Type | Bellows Coupling |
| Style | Clamp |
| Application | Motion Control |
| Bore B | 1/2 in |
| Bore Dia. [Max] | 0.9840 in |
| Length | 2.559 in |
| Torque | 266 in lb |
| Temperature Range [Max] | 212 °F |
| Coupling Size | BWLC65 |
| Torsional Stiffness (Inch Pounds/Radian) | 8600 |
| Axial Misalignment | 0.016 in |
| Outside Dia. | 2.205 in |
| Bore Dia. [Min] | 0.3940 in |
| RPM | 10200 rpm |
| Material | Stainless Steel |
| Bore A | 1/2 in |
| Length Through Bore | 0.591 in |
| Weight | 0.041 LB |
| EAN or UPC | 685144769633 |

