- Clamp
- Bellows Coupling
- Motion Control
- 2.559" Long
| Style | Clamp |
| Length | 2.559 in |
| Material | Stainless Steel |
| Type | Bellows Coupling |
| Application | Motion Control |
| Weight | 0.041 LB |
| EAN or UPC | 685144769640 |
| Style | Clamp |
| Length | 2.559 in |
| Material | Stainless Steel |
| Type | Bellows Coupling |
| Application | Motion Control |
| Weight | 0.041 LB |
| EAN or UPC | 685144769640 |