- Clamp Style
- Bellows Coupling Type
- Motion Control Application
| Outside Dia. | 2.598 in |
| Bore Dia. [Max] | 1.3780 in |
| RPM | 8600 rpm |
| Coupling Size | BWLC78 |
| Axial Misalignment | 0.016 in |
| Bore A | 3/4 in |
| Bore Dia. [Min] | 0.5510 in |
| Style | Clamp |
| Material | Stainless Steel |
| Torque | 531 in lb |
| Application | Motion Control |
| Temperature Range [Max] | 212 °F |
| Bore B | 1 in |
| Torsional Stiffness (Inch Pounds/Radian) | 6050 |
| Length | 3.071 in |
| Type | Bellows Coupling |
| Length Through Bore | 0.768 in |
| Weight | 0.083 LB |
| EAN or UPC | 685144769695 |

