- Clamp
- Bellows Coupling
- Motion Control
- 3.583" Long
| Type | Bellows Coupling |
| Length | 3.583 in |
| Application | Motion Control |
| Style | Clamp |
| Material | Stainless Steel |
| Weight | 0.317 LB |
| EAN or UPC | 685144769770 |
| Type | Bellows Coupling |
| Length | 3.583 in |
| Application | Motion Control |
| Style | Clamp |
| Material | Stainless Steel |
| Weight | 0.317 LB |
| EAN or UPC | 685144769770 |