- Clamp Style
- Bellows Coupling Type
- Motion Control Application
| Material | Stainless Steel |
| Torque | 1328 in lb |
| Type | Bellows Coupling |
| Application | Motion Control |
| Temperature Range [Max] | 212 °F |
| Length Through Bore | 0.846 in |
| Bore B | 1 3/8 in |
| Torsional Stiffness (Inch Pounds/Radian) | 6350 |
| Bore Dia. [Max] | 1.5750 in |
| Coupling Size | BWLC91 |
| Bore Dia. [Min] | 0.7870 in |
| Style | Clamp |
| Bore A | 3/8 in |
| Axial Misalignment | 0.016 in |
| Outside Dia. | 3.228 in |
| Length | 3.583 in |
| RPM | 6800 rpm |
| Weight | 0.317 LB |
| EAN or UPC | 685144769787 |

