- Clamp Style
- Bellows Coupling Type
- Motion Control Application
| Type | Bellows Coupling |
| Material | Stainless Steel |
| Bore A | 20 mm |
| Length | 91.000 mm |
| RPM | 6800 rpm |
| Bore Dia. [Min] | 20.0000 mm |
| Bore B | 22 mm |
| Outside Dia. | 82 mm |
| Torsional Stiffness (Inch Pounds/Radian) | 6350 |
| Axial Misalignment | 0.016 in |
| Style | Clamp |
| Torque | 1328 in lb |
| Coupling Size | BWLC91 |
| Temperature Range [Max] | 212 °F |
| Application | Motion Control |
| Length Through Bore | 21.5 mm |
| Bore Dia. [Max] | 40.0000 mm |
| Weight | 0.317 LB |
| EAN or UPC | 685144770172 |

