- C1.5 Coupling Size
features
- One-piece steel sleeve with internal teeth that run the full length
- Patented Vari-Crown® gear teeth for long life
- Reinforced rubber lubrication seals
- Oil-hardened spring steel snap rings positioned by grooves in sleeves
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
- Lightweight, compact and simple design without compromising torque-carrying capacity
| Speed (RPM) | 5000 |
| Bolt Holes | 0 |
| Size of Bolts | None |
| Torque Rating | 7600 in lb |
| HP @ RPM | 12 hp @ 100 rpm |
| RPM | 5000 rpm |
| Length | 2.530 in |
| Type | Universal Coupling Sleeves |
| Material | Steel |
| RPM [Max] | 5000 rpm |
| Flange Type | Continuous |
| Style | Sleeve |
| Seal Type | O-Ring |
| Bore Dia. [Max] | 1.6300 in |
| Bolt Circle Dia. | N/A |
| Overall Length | 3.75 in |
| Coupling Size | C1.5 |
| Torque | 7600 in lb |
| Flange Diameter | 3.75 in |
| Weight | 3.36 LB |
| EAN or UPC | 697904000627 |

