- C1.5 Accessory Kit
includes
- Two lock rings
- Two seals
| Flange Type | Continuous |
| Cross Section Height | 6 in |
| Seal Type | Buna-N Seal |
| Coupling Size | C1.5 |
| Weight | 0.25 LB |
| EAN or UPC | 697904000634 |
| Flange Type | Continuous |
| Cross Section Height | 6 in |
| Seal Type | Buna-N Seal |
| Coupling Size | C1.5 |
| Weight | 0.25 LB |
| EAN or UPC | 697904000634 |