- Gear Coupling Hub
- 1 1/2 Coupling Size
- Center Bore
- 1.63 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Color | Metallic |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Size | 1-1/2 |
| Bore Type | Center |
| Bore Dia. [Max] | 1.63 in, 41.4 mm |
| Weight | 2.1 LB |
| EAN or UPC | 697904000443 |

