- C1.5 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Spider Outside Diameter | 3.75 in, 3.75 mm |
| Seal Type | Buna-N Seal |
| Color | Metallic |
| Speed | 5000 rpm |
| Flange Type | Continuous |
| Torque | 7600 in lb |
| Height | 40 in |
| Coupling Type | Universal Seals |
| Depth | 0.5 in |
| Outside Diameter | 2.38 in, 60.45 mm |
| Weight | 0.03 lb |
| Width | 6 in |
| Parallel Misalignment [Max] | 07 in |
| Size | 1-1/2 |
| Temperature | -40 to 212 °F |
| Angular Misalignment [Max] | 0.50 Degree per Mesh |
| Material | Steel |
| Coupling Size | C1.5, 1 1/2 |
| Outside Dia. | 2.38 in |
| Distance Between Spider and Hub Face | 0.13 in, 3.3 mm |
| Type | Universal Seals |
| Bore Dia. [Max] | 1.63 in, 42 mm |
| Overall Length | 3.75 in |
| Distance Between Shaft Ends | 0.5 in, 12.7 mm |
| Weight | 0.03 LB |
| EAN or UPC | 697904003765 |

