- 1 1/2 Coupling Size
- 1 1/4 in Bore Diameter
- 4 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Key Way Size | 1/4 x 1/8 in |
| Coupling Type | Gear |
| Size | 1-1/2 |
| Bore Dia. [Max] | 1.63 in, 41.4 mm |
| Material | AISI 1045 |
| Color | Metallic |
| Keyway Size | 1/4 x 1/8 |
| Weight | 2.1 LB |
| EAN or UPC | 697904000504 |

