- 1 1/2 Coupling Size
- 1.375 in Bore Diameter
- 4 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Color | Metallic |
| Bore Dia. [Max] | 1.63 in, 41.4 mm |
| Size | 1-1/2 |
| Material | AISI 1045 |
| Coupling Type | Gear |
| Keyway Size | 5/16 x 5/32 |
| Key Way Size | 5/16 x 5/32 in |
| Weight | 2.1 LB |
| EAN or UPC | 697904000511 |

