- C2.5 Accessory Kit
includes
- Two lock rings
- Two seals
| Seal Type | Buna-N Seal |
| Flange Type | Continuous |
| Cross Section Height | 9 in |
| Coupling Size | C2.5 |
| Weight | 0.49 LB |
| EAN or UPC | 697904001082 |
| Seal Type | Buna-N Seal |
| Flange Type | Continuous |
| Cross Section Height | 9 in |
| Coupling Size | C2.5 |
| Weight | 0.49 LB |
| EAN or UPC | 697904001082 |