- C2.5 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Coupling Size | C2.5, 2 1/2 |
| Material | Steel |
| Weight | 0.08 lb |
| Depth | 0.5 in |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Angular Misalignment [Max] | 0.50 Degree per Mesh |
| Spider Outside Diameter | 5.5 in, 5.5 mm |
| Coupling Type | Universal Seals |
| Outside Dia. | 3.94 in |
| Height | 60 in |
| Width | 8 in |
| Outside Diameter | 3.94 in, 100.08 mm |
| Size | 2 1/2 |
| Speed | 3750 rpm |
| Temperature | -40 to 212 °F |
| Type | Universal Seals |
| Overall Length | 4.75 in |
| Torque | 30200 in lb |
| Distance Between Shaft Ends | 0.75 in, 19.05 mm |
| Bore Dia. [Max] | 2.63 in, 70 mm |
| Parallel Misalignment [Max] | 07 in |
| Flange Type | Continuous |
| Color | Metallic |
| Weight | 0.08 LB |
| EAN or UPC | 697904003802 |

