- C2.5 Coupling Size
features
- One-piece steel sleeve with internal teeth that run the full length
- Patented Vari-Crown® gear teeth for long life
- Reinforced rubber lubrication seals
- Oil-hardened spring steel snap rings positioned by grooves in sleeves
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
- Lightweight, compact and simple design without compromising torque-carrying capacity
| Flange Diameter | 5.5 in |
| Torque Rating | 30200 in lb |
| Bore Dia. [Max] | 2.6300 in |
| Size of Bolts | None |
| Coupling Size | C2.5 |
| RPM | 3750 rpm |
| Style | Sleeve |
| Overall Length | 4.75 in |
| Bolt Holes | 0 |
| RPM [Max] | 3750 rpm |
| Material | Steel |
| Seal Type | O-Ring |
| Flange Type | Continuous |
| Speed (RPM) | 3750 |
| Torque | 30200 in lb |
| Bolt Circle Dia. | N/A |
| HP @ RPM | 48 hp @ 100 rpm |
| Type | Universal Coupling Sleeves |
| Length | 3.060 in |
| Weight | 6.33 LB |
| EAN or UPC | 697904001075 |

