- 2 1/2 Coupling Size
- 1.5 in Bore Diameter
- 5.13 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Size | 2 1/2 |
| Keyway Size | 3/8 x 3/16 |
| Material | AISI 1045 |
| Bore Dia. [Max] | 2.63 in, 66.8 mm |
| Coupling Type | Gear |
| Key Way Size | 3/8 x 3/16 in |
| Color | Metallic |
| Weight | 6.9 LB |
| EAN or UPC | 697904000917 |

