- Collar for Size C226 Type C Jaw Coupling
- Stamped Steel
| Material | Stamped Steel |
| Outside Dia. | 5.5 in |
| Coupler Type | Compression |
| Coupling Size | C226 |
| Size Code | C226 |
| Weight | 1.0 LB |
| EAN or UPC | 685144401229 |
| Material | Stamped Steel |
| Outside Dia. | 5.5 in |
| Coupler Type | Compression |
| Coupling Size | C226 |
| Size Code | C226 |
| Weight | 1.0 LB |
| EAN or UPC | 685144401229 |