- Collar for Size C276 Type C Jaw Coupling
- Stamped Steel
| Coupler Type | Compression |
| Material | Stamped Steel |
| Outside Dia. | 6.53 in |
| Size Code | C276 |
| Coupling Size | C276 |
| Weight | 1.2 LB |
| EAN or UPC | 685144401236 |
| Coupler Type | Compression |
| Material | Stamped Steel |
| Outside Dia. | 6.53 in |
| Size Code | C276 |
| Coupling Size | C276 |
| Weight | 1.2 LB |
| EAN or UPC | 685144401236 |