- C276 Cushions Hytrel Set of 6
applications
- Continuous load
- High torque and high temperature operations
features
- Easy installation and removal of the load cushion
- Excellent resistance to oil and chemicals
| No. of Legs | 1 |
| HP @ RPM | 269 hp @ 1800 rpm |
| Temperature Range [Max] | 250 °F |
| Insert Style | Cushion |
| Outside Dia. | 1.5 in |
| Material | Hytrel® |
| Temperature Range [Min] | -60 °F |
| Color | Ivory |
| RPM [Max] | 4200 rpm |
| Torque Rating | 9432 in lb |
| Torque Rating [Max] | 9432 in lb |
| Coupling Size | C276, 276 |
| Type | Jaw |
| Weight | 2.0 LB |
| EAN or UPC | 685144146373 |

