- Collar for Size C280 Type C Jaw Coupling
- Stamped Steel
| Outside Dia. | 7.81 in |
| Coupling Size | C280 |
| Material | Stamped Steel |
| Weight | 1.5 LB |
| EAN or UPC | 685144401243 |
| Outside Dia. | 7.81 in |
| Coupling Size | C280 |
| Material | Stamped Steel |
| Weight | 1.5 LB |
| EAN or UPC | 685144401243 |