- C280 Cushions Hytrel Set of 6
applications
- Continuous load
- High torque and high temperature operations
features
- Easy installation and removal of the load cushion
- Excellent resistance to oil and chemicals
| Temperature Range [Max] | 250 °F |
| Coupling Size | 280, C280 |
| Torque Rating [Max] | 13866 in lb |
| Color | Ivory |
| Material | Hytrel® |
| Insert Style | Cushion |
| Temperature Range [Min] | -60 °F |
| Type | Jaw |
| RPM [Max] | 3500 rpm |
| Weight | 2.0 LB |
| EAN or UPC | 685144147165 |

