Skip to content Skip to navigation menu
C Series Reborable Jaw Coupling Hub

C280X2 3/8HUB5/8

C Series Reborable Jaw Coupling Hub
Item #102118029
  • C280 Coupling Size
  • 2 3/8 in Bore Diameter
  • Jaw Coupling Type
  • Cast Iron Material
C Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C280 Coupling Size
  • 2 3/8 in Bore Diameter
  • Jaw Coupling Type
  • Cast Iron Material

applications

  • Medium-duty
  • Heavy-duty

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications
Weight 29.7 LB
EAN or UPC 685144440143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison