- Collar for Size C285 Type C Jaw Coupling
- Stamped Steel
| Outside Dia. | 8.88 in |
| Coupling Size | C285 |
| Material | Stamped Steel |
| Weight | 1.9 LB |
| EAN or UPC | 685144402929 |
| Outside Dia. | 8.88 in |
| Coupling Size | C285 |
| Material | Stamped Steel |
| Weight | 1.9 LB |
| EAN or UPC | 685144402929 |