- Collar for Size C295 Type C Jaw Coupling
- Stamped Steel
| Coupling Size | C295 |
| Material | Stamped Steel |
| Outside Dia. | 9.62 in |
| Weight | 3.0 LB |
| EAN or UPC | 685144402936 |
| Coupling Size | C295 |
| Material | Stamped Steel |
| Outside Dia. | 9.62 in |
| Weight | 3.0 LB |
| EAN or UPC | 685144402936 |