- C2 Accessory Kit
includes
- Two lock rings
- Two seals
| Seal Type | Buna-N Seal |
| Flange Type | Continuous |
| Cross Section Height | 6 in |
| Coupling Size | C2 |
| Weight | 0.4 LB |
| EAN or UPC | 697904000894 |
| Seal Type | Buna-N Seal |
| Flange Type | Continuous |
| Cross Section Height | 6 in |
| Coupling Size | C2 |
| Weight | 0.4 LB |
| EAN or UPC | 697904000894 |