- Gear Coupling Hub
- 2 Coupling Size
- Center Bore
- 2.13 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Size | 2 |
| Material | AISI 1045 |
| Color | Metallic |
| Coupling Type | Gear |
| Bore Dia. [Max] | 2.13 in, 54.1 mm |
| Bore Type | Center |
| Weight | 5.0 LB |
| EAN or UPC | 697904000641 |

