- 2 Coupling Size
- 2.125 in Bore Diameter
- 4.63 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Type | Gear |
| Keyway Size | 1/2 x 1/4 |
| Key Way Size | 1/2 x 1/4 in |
| Color | Metallic |
| Material | AISI 1045 |
| Bore Dia. [Max] | 2.13 in, 54.1 mm |
| Size | 2 |
| Weight | 4.4 LB |
| EAN or UPC | 697904000849 |

