- Universal Lock Ring Coupling
- 2 Coupling Size
features
- Spiral wound
- Oil-hardened spring steel
- Simple to install
- Withstands over 100,000 lb of end thrust
| Type | Universal Lock Rings |
| Coupling Type | Universal Lock Ring |
| Weight | 0.11 lb |
| Lock Ring Diameter | 4.357 in |
| Depth | 0.5 in |
| Height | 60 in |
| Lock Ring Thickness | 0.115 in |
| Material | Steel |
| Color | Metallic |
| Coupling Size | 2 |
| Size | 2 |
| Width | 8 in |
| Weight | 0.11 LB |
| EAN or UPC | 697904003796 |

