- Size C2 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 3/4" to 2 3/16"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| HP @ RPM | 32 hp @ 100 rpm |
| Color | Metallic |
| RPM [Max] | 4200 rpm |
| Input Bore Range | 3/4" to 2 3/16" |
| Length Through Bore | 2.125 in |
| Outside Dia. | 3.25 in |
| Hub Dia. | 3 1/4 in |
| Torque | 20200 in lb |
| Bore Type | Center |
| Coupling Size | C2, 2 |
| Bore Dia. [Min] | 3/4 in |
| Material | 1045 Carbon Steel, AISI 1045 |
| Torque Rating [Max] | 21600 in lb |
| Bore Dia. [Max] | 2 3/16 in |
| Insert Style | Unbored |
| Coupling Type | Gear Coupling Hubs |
| Weight | 11.5 LB |
| EAN or UPC | 697904000863 |

