Skip to content Skip to navigation menu
C Series Gear Coupling Hub

C2RHUB RSB

C Series Gear Coupling Hub
Item #102073327
  • Size C2 Gear Coupling Rigid Hub
  • RSB
  • Bore Range .73" to 2.125"
C Series Gear Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size C2 Gear Coupling Rigid Hub
  • RSB
  • Bore Range .73" to 2.125"

features

  • Lightweight, compact and simple design without compromising torque-carrying capacity
  • Gear teeth are precision-cut 20° pressure angle with minimum backlash
  • Smaller for even distribution of load, greater capacity and longer life
Length Through Bore 2.06 in
Coupling Size C2
Color Metallic
Bore Dia. [Min] 0.7300 in
Keyway Size No Keyway
Flange Type Continuous
Insert Style Unbored
Torque Rating 20200 in lb
Bore Type Rough Stock Bore
HP @ RPM 32 hp @ 100 rpm
Outside Dia. 3.25 in
RPM [Max] 4200 rpm
Hub Dia. 3 1/4 in
Coupling Type Gear Coupling Hubs
Material 1045 Carbon Steel
Bore Dia. [Max] 2 1/8 in
Weight 4.4 LB
EAN or UPC 697904000870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison