- C2 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Torque | 20200 in lb |
| Coupling Type | Universal Seals |
| Outside Diameter | 3.25 in, 82.55 mm |
| Flange Type | Continuous |
| Outside Dia. | 3.25 in |
| Height | 60 in |
| Distance Between Shaft Ends | 0.5 in, 12.7 mm |
| Spider Outside Diameter | 4.75 in, 4.75 mm |
| Overall Length | 4.25 in |
| Distance Between Spider and Hub Face | 0.13 in, 3.3 mm |
| Type | Universal Seals |
| Width | 8 in |
| Angular Misalignment [Max] | 0.50 Degree per Mesh |
| Material | Steel |
| Coupling Size | C2, 2 |
| Seal Type | Buna-N Seal |
| Depth | 0.5 in |
| Bore Dia. [Max] | 2.13 in, 56 mm |
| Color | Metallic |
| Weight | 0.06 lb |
| Size | 2 |
| Speed | 4200 rpm |
| Temperature | -40 to 212 °F |
| Parallel Misalignment [Max] | 07 in |
| Weight | 0.06 LB |
| EAN or UPC | 697904003789 |

