- C2 Coupling Size
features
- One-piece steel sleeve with internal teeth that run the full length
- Patented Vari-Crown® gear teeth for long life
- Reinforced rubber lubrication seals
- Oil-hardened spring steel snap rings positioned by grooves in sleeves
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
- Lightweight, compact and simple design without compromising torque-carrying capacity
| Type | Universal Coupling Sleeves |
| RPM [Max] | 4200 rpm |
| Bore Dia. [Max] | 2.1300 in |
| HP @ RPM | 32 hp @ 100 rpm |
| Style | Sleeve |
| Flange Diameter | 4.75 in |
| Coupling Size | C2 |
| Bolt Circle Dia. | N/A |
| Bolt Holes | 0 |
| Torque Rating | 20200 in lb |
| Size of Bolts | None |
| Flange Type | Continuous |
| Overall Length | 4.25 in |
| Length | 2.560 in |
| Torque | 20200 in lb |
| Speed (RPM) | 4200 |
| Material | Steel |
| Seal Type | O-Ring |
| RPM | 4200 rpm |
| Weight | 4.28 LB |
| EAN or UPC | 697904000887 |
| NSN Number | 3030-00-882-5716 |

