- Size C2 Coupling Flex Hub
- 1 1/2" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Bore Dia. [Max] | 2.13 in, 54.1 mm |
| Key Way Size | 3/8 x 3/16 in |
| Color | Metallic |
| Size | 2 |
| Material | AISI 1045 |
| Coupling Type | Gear |
| Weight | 4.03 LB |
| EAN or UPC | 697904000740 |

