- C3.5 Accessory Kit
includes
- Two lock rings
- Two seals
| Coupling Size | C3.5 |
| Seal Type | Buna-N Seal |
| Flange Type | Continuous |
| Cross Section Height | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 697904001204 |
| Coupling Size | C3.5 |
| Seal Type | Buna-N Seal |
| Flange Type | Continuous |
| Cross Section Height | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 697904001204 |