- C3.5 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Distance Between Shaft Ends | 0.75 in, 19.05 mm |
| Temperature | -40 to 212 °F |
| Size | 3 1/2 |
| Weight | 0.28 lb |
| Overall Length | 8.75 in |
| Height | 90 in |
| Depth | 0.5 in |
| Parallel Misalignment [Max] | 0.01 in |
| Flange Type | Continuous |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Outside Dia. | 5.38 in |
| Torque | 88200 in lb |
| Speed | 2800 rpm |
| Outside Diameter | 5.38 in, 136.65 mm |
| Material | Steel |
| Width | 12 in |
| Coupling Size | C3.5, 3 1/2 |
| Color | Metallic |
| Angular Misalignment [Max] | 0.50 Degree per Mesh |
| Spider Outside Diameter | 7.5 in, 7.5 mm |
| Coupling Type | Universal Seals |
| Type | Universal Seals |
| Bore Dia. [Max] | 3.63 in, 97 mm |
| Weight | 0.28 LB |
| EAN or UPC | 697904003840 |

