- C3 Accessory Kit
includes
- Two lock rings
- Two seals
| Cross Section Height | 9 in |
| Seal Type | Buna-N Seal |
| Coupling Size | C3 |
| Flange Type | Continuous |
| Weight | 1.0 LB |
| EAN or UPC | 697904001150 |
| Cross Section Height | 9 in |
| Seal Type | Buna-N Seal |
| Coupling Size | C3 |
| Flange Type | Continuous |
| Weight | 1.0 LB |
| EAN or UPC | 697904001150 |