- C3 Coupling Size
features
- One-piece steel sleeve with internal teeth that run the full length
- Patented Vari-Crown® gear teeth for long life
- Reinforced rubber lubrication seals
- Oil-hardened spring steel snap rings positioned by grooves in sleeves
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
- Lightweight, compact and simple design without compromising torque-carrying capacity
| Bolt Holes | 0 |
| RPM [Max] | 3600 rpm |
| Material | Steel |
| Coupling Size | C3 |
| Type | Universal Coupling Sleeves |
| Size of Bolts | None |
| Flange Diameter | 6.63 in |
| Overall Length | 5.5 in |
| Seal Type | O-Ring |
| Torque Rating | 50400 in lb |
| Style | Sleeve |
| Torque | 50400 in lb |
| Bore Dia. [Max] | 3.1300 in |
| Speed (RPM) | 3600 |
| HP @ RPM | 80 hp @ 100 rpm |
| RPM | 3600 rpm |
| Flange Type | Continuous |
| Length | 3 3/4 in |
| Bolt Circle Dia. | N/A |
| Weight | 9.7 LB |
| EAN or UPC | 697904001143 |

