- C4.5 Continuous Sleeve Accessory Kit
includes
- Two lock rings
- Two seals
| Cross Section Height | 12 in |
| Seal Type | Buna-N Seal |
| Coupling Size | C4.5 |
| Flange Type | Continuous |
| Weight | 2.4 LB |
| EAN or UPC | 697904001273 |
| Cross Section Height | 12 in |
| Seal Type | Buna-N Seal |
| Coupling Size | C4.5 |
| Flange Type | Continuous |
| Weight | 2.4 LB |
| EAN or UPC | 697904001273 |