- C4.5 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Coupling Type | Universal Seals |
| Color | Metallic |
| Speed | 2200 rpm |
| Torque | 184000 in lb |
| Distance Between Shaft Ends | 0.75 in, 19.05 mm |
| Outside Dia. | 7.25 in |
| Outside Diameter | 7.25 in, 184.15 mm |
| Temperature | -40 to 212 °F |
| Coupling Size | C4.5, 4 1/2 |
| Angular Misalignment [Max] | 0.25 Degree per Mesh |
| Parallel Misalignment [Max] | 07 in |
| Flange Type | Continuous |
| Overall Length | 10.25 in |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Type | Universal Seals |
| Bore Dia. [Max] | 4.75 in, 130 mm |
| Spider Outside Diameter | 9.5 in, 9.5 mm |
| Depth | 0.5 in |
| Height | 90 in |
| Size | 4 1/2 |
| Width | 12 in |
| Material | Steel |
| Weight | 0.54 lb |
| Weight | 0.54 LB |
| EAN or UPC | 697904003888 |

