- Universal Lock Ring Coupling
- 4 Coupling Size
features
- Spiral wound
- Oil-hardened spring steel
- Simple to install
- Withstands over 100,000 lb of end thrust
| Material | Steel |
| Coupling Type | Universal Lock Ring |
| Height | 90 in |
| Coupling Size | 4 |
| Color | Metallic |
| Depth | 0.5 in |
| Size | 4 |
| Type | Universal Lock Rings |
| Weight | 0.50 lb |
| Width | 12 in |
| Weight | 0.5 LB |
| EAN or UPC | 697904003871 |

