- Size C4 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 1 3/4" to 4 1/8"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Bore Type | Rough Stock Bore |
| Length Through Bore | 4.375 in |
| Color | Metallic |
| Bore Dia. [Min] | 1 3/4 in |
| Torque Rating [Max] | 126000 in lb |
| Insert Style | Unbored |
| Coupling Size | 4, C4 |
| Outside Dia. | 6.25 in |
| Input Bore Range | 1 3/4" to 4 1/8" |
| Bore Dia. [Max] | 4 1/8 in |
| Coupling Type | Gear Coupling Hubs |
| HP @ RPM | 200 hp @ 100 rpm |
| Material | 1045 Carbon Steel, AISI 1045 |
| Torque | 126000 in lb |
| RPM [Max] | 2400 rpm |
| Hub Dia. | 6 1/4 in |
| Weight | 72.0 LB |
| EAN or UPC | 697904003239 |

