- C4 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Spider Outside Diameter | 8.75 in, 8.75 mm |
| Weight | 0.50 lb |
| Torque | 126000 in lb |
| Size | 4 |
| Material | Steel |
| Type | Universal Seals |
| Coupling Size | 4, C4 |
| Coupling Type | Universal Seals |
| Bore Dia. [Max] | 4.13 in, 111 mm |
| Speed | 2400 rpm |
| Width | 12 in |
| Parallel Misalignment [Max] | 0.01 in |
| Flange Type | Continuous |
| Temperature | -40 to 212 °F |
| Color | Metallic |
| Overall Length | 9 in |
| Height | 90 in |
| Outside Dia. | 6.25 in |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Angular Misalignment [Max] | 0.25 Degree per Mesh |
| Outside Diameter | 6.25 in, 158.75 mm |
| Depth | 0.5 in |
| Distance Between Shaft Ends | 0.75 in, 19.05 mm |
| Weight | 0.5 LB |
| EAN or UPC | 697904003864 |

