- C5 Continuous Sleeve Accessory Kit
includes
- Two lock rings
- Two seals
| Seal Type | Buna-N Seal |
| Cross Section Height | 12 in |
| Flange Type | Continuous |
| Coupling Size | C5 |
| Weight | 2.6 LB |
| EAN or UPC | 697904001310 |
| Seal Type | Buna-N Seal |
| Cross Section Height | 12 in |
| Flange Type | Continuous |
| Coupling Size | C5 |
| Weight | 2.6 LB |
| EAN or UPC | 697904001310 |