- C5 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Temperature | -40 to 212 °F |
| Speed | 2100 rpm |
| Bore Dia. [Max] | 5.75 in, 160 mm |
| Outside Diameter | 8.25 in, 209.55 mm |
| Flange Type | Continuous |
| Distance Between Shaft Ends | 0.75 in, 19.05 mm |
| Depth | 0.5 in |
| Material | Steel |
| Height | 90 in |
| Size | 5 |
| Width | 12 in |
| Coupling Size | 5, C5 |
| Angular Misalignment [Max] | 0.25 Degree per Mesh |
| Parallel Misalignment [Max] | 07 in |
| Weight | 0.63 lb |
| Color | Metallic |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Outside Dia. | 8.25 in |
| Spider Outside Diameter | 10.75 in, 10.75 mm |
| Coupling Type | Universal Seals |
| Torque | 270900 in lb |
| Type | Universal Seals |
| Overall Length | 12.25 in |
| Weight | 0.63 LB |
| EAN or UPC | 697904003901 |

