- C6 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Coupling Type | Universal Seals |
| Material | Steel |
| Coupling Size | 6, C6 |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Speed | 2000 rpm |
| Width | 14 in |
| Weight | 0.90 lb |
| Bore Dia. [Max] | 6.75 in, 186 mm |
| Flange Type | Continuous |
| Outside Diameter | 9.5 in, 241.3 mm |
| Color | Metallic |
| Size | 6 |
| Parallel Misalignment [Max] | 09 in |
| Spider Outside Diameter | 12.25 in, 12.25 mm |
| Type | Universal Seals |
| Height | 12 in |
| Overall Length | 13 in |
| Temperature | -40 to 212 °F |
| Outside Dia. | 9.5 in |
| Torque | 378000 in lb |
| Distance Between Shaft Ends | 0.75 in, 19.05 mm |
| Depth | 0.5 in |
| Angular Misalignment [Max] | 0.25 Degree per Mesh |
| Weight | 0.9 LB |
| EAN or UPC | 697904003925 |

