- C 7/8 Accessory Kit
includes
- Two lock rings
- Two seals
| Seal Type | Buna-N Seal |
| Cross Section Height | 4 in |
| Flange Type | Continuous |
| Coupling Size | C7/8 |
| Weight | 0.25 LB |
| EAN or UPC | 697904000436 |
| Seal Type | Buna-N Seal |
| Cross Section Height | 4 in |
| Flange Type | Continuous |
| Coupling Size | C7/8 |
| Weight | 0.25 LB |
| EAN or UPC | 697904000436 |