- C 7/8 Seal
features
- Buna-N with two reinforcing washers which retain lubricant and seal interior against foreign matter
| Bore Dia. [Max] | 1.25 in, 31 mm |
| Overall Length | 3.13 in |
| Distance Between Shaft Ends | 0.38 in, 9.65 mm |
| Speed | 6000 rpm |
| Seal Type | Buna-N Seal |
| Outside Dia. | 2 in |
| Coupling Type | Universal Seals |
| Material | Steel |
| Torque | 2500 in lb |
| Depth | 0.5 in |
| Width | 6 in |
| Size | 7/8 |
| Temperature | -40 to 212 °F |
| Height | 40 in |
| Angular Misalignment [Max] | 0.50 Degree per Mesh |
| Flange Type | Continuous |
| Distance Between Spider and Hub Face | 0.13 in, 3.3 mm |
| Type | Universal Seals |
| Weight | 0.03 lb |
| Spider Outside Diameter | 3.31 in, 3.31 mm |
| Outside Diameter | 20 in, 50.8 mm |
| Parallel Misalignment [Max] | 05 in |
| Color | Metallic |
| Coupling Size | C7/8, 7/8 |
| Weight | 0.026 LB |
| EAN or UPC | 697904003741 |

