Skip to content Skip to navigation menu
C Series Gear Coupling Sleeve

C7/8SLEEVE

C Series Gear Coupling Sleeve
Item #102071989
  • C7/8 Coupling Size
C Series Gear Coupling Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C7/8 Coupling Size

features

  • One-piece steel sleeve with internal teeth that run the full length
  • Patented Vari-Crown® gear teeth for long life
  • Reinforced rubber lubrication seals
  • Oil-hardened spring steel snap rings positioned by grooves in sleeves
  • Piloted gear fit for higher speeds and less vibration
  • Compensates for angular, parallel and axial misalignment
  • Lightweight, compact and simple design without compromising torque-carrying capacity
Seal Type O-Ring
Flange Diameter 3.31 in
Bore Dia. [Max] 1 1/4 in
RPM [Max] 6000 rpm
Flange Type Continuous
Bolt Holes 0
Torque Rating 2500 in lb
Style Sleeve
RPM 6000 rpm
Overall Length 3.13 in
HP @ RPM 4 hp @ 100 rpm
Size of Bolts None
Length 2 in
Speed (RPM) 6000
Material Steel
Coupling Size C7/8
Torque 2500 in lb
Type Universal Coupling Sleeves
Bolt Circle Dia. N/A
Weight 2.0 LB
EAN or UPC 697904000429
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison